Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDF20 SOCKET F CRIMP SIZE28-24 5-166052-1

HDF20 SOCKET F CRIMP SIZE28-24 (Discontinued)

  • Mfr # 5-166052-1
  • Zoro # G701052671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-166052-1
Zoro #
G701052671
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
28 AWG
Max. Insulation Dia.
1.02 mm
Contact Plating Thickness
0.76 µm

Details

Item
Crimp Wire Connector
Type
Crimp
Current
1.2 A
Maximum Operating Temperature
105 Degrees C
Features
With Wire Insulation Support
Application
Signal
Finish
Gold Plated
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.