Zoro Homepage

HDI PIN ASSY 3 ROW 180 POS

  • Mfr # 533061-9

  • Zoro # G701044102


product price: $57.15
/ea
Sold in multiples of 3 for $171.45

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Polyphenylene Sulfide
Contact Plating Thickness
0.76 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533061-9
Zoro #
G701044102
UPC #
-
Country of Origin
United States

Dimensions

Height
11.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Contact Type
Pin
Number of Rows
3
Number of Contacts
180
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.