Zoro Homepage

HDI PIN ASSY 4 ROW 220 POS

  • Mfr # 532448-8

  • Zoro # G401043641


product price: $60.15
/ea
Sold in multiples of 3 for $180.45

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532448-8
Zoro #
G401043641
UPC #
-
Country of Origin
United States

Dimensions

Height
11.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Hole Center to Center
2.54 mm
Number of Contacts
220
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Type
Pin
Current Rating
3 A
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Terminal Type
Through Hole
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.