
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533065-6
Zoro #
G101044146
UPC #
-
Country of Origin
United States
Dimensions
Height
12.14 mm
Details
Max. Temp.
125°C
Application
Signal
Material
Copper Alloy
Finish
Gold Plated
Current Rating
3 A; 2.25 A
Type
Power Contact Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.