
HDI RECP ASSY 2 ROW 60 POS
Mfr # 532428-5
Zoro # G801043364
product price: $20.85
/eaSold in multiples of 6 for $125.10
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
4.57 mm
Terminal Type
Through Hole
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532428-5
Zoro #
G801043364
UPC #
-
Country of Origin
United States
Dimensions
Height
4.57 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
3 A
Number of Contacts
60
Flammability Rating
UL 94 V-0
Contact Type
Socket
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.