
HDI RECP ASSY 4 ROW 160 POS
Mfr # 532903-5
Zoro # G701043938
product price: $113.99
/eaSold in multiples of 4 for $455.96
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.68 mm
Terminal Type
Through Hole
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532903-5
Zoro #
G701043938
UPC #
-
Country of Origin
United States
Dimensions
Height
11.68 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Connection Material
Copper Alloy
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Contacts
160
Contact Finish
Gold Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.