
HDI RECP ASSY 4 ROW 220 POS
Mfr # 532903-8
Zoro # G601043946
product price: $168.99
/eaSold in multiples of 3 for $506.97
Free Shipping & Returns
Key Features
Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.68 mm
Terminal Type
Through Hole
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532903-8
Zoro #
G601043946
UPC #
-
Country of Origin
United States
Dimensions
Height
11.68 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal; High Temperature
Terminal Type
Through Hole
Material
Thermoplastic
Number of Contacts
220
Contact Type
Socket
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.