Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HDR ASY RA RKEY STR TAIL 12.0V 5787422-1

HDR ASY RA RKEY STR TAIL 12.0V (Discontinued)

  • Mfr # 5787422-1
  • Zoro # G400939709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5787422-1
Zoro #
G400939709
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Connector Plug
Type
Plug
Max. Voltage
50V DC
Maximum Voltage
50 V DC
Application
Power, Signal
Current
8.8 A
Maximum Operating Temperature
70 Degrees C
Hole Center to Center
5 mm
Max. Temp.
70°C
Connector Type
Plug
Current Rating
8.8 A
Number of Contacts
5
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.