Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  2P  3.5 PCB 16.5 H WB 1986718-2

HEADER 2P 3.5 PCB 16.5 H WB (Discontinued)

  • Mfr # 1986718-2
  • Zoro # G500979162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986718-2
Zoro #
G500979162
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .1377 in ]
Pin Length
10.6 mm [ .417 in ]

Details

Housing Color
Green
Side Stackable
Yes
Threaded Flange
Without
Contact Base Material
Copper Alloy
Number of Rows
1
Mounting Angle
Vertical
Shrouded
No
Voltage (VAC)
150
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin over Copper Alloy
Housing Material
Polyamide
Contact Mount
Through Hole
Current Rating (Max) (A)
2
Block Type
Straight
Centerline
3.5 mm [ .138 in ]
Number of Positions
2
Screwless Terminal Block
Yes
Interlock
Without
Connector Style
Header
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.