Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  2P  3.5mm 12.5 H 1986717-2

HEADER 2P 3.5mm 12.5 H (Discontinued)

  • Mfr # 1986717-2
  • Zoro # G600979246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986717-2
Zoro #
G600979246
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
7 mm [ .275 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3
PCB Tail Length
3.5 mm [ .1377 in ]

Details

Housing Color
Green
Screwless Terminal Block
Yes
Screw Flange
Without
Threaded Flange
Without
Interlock
Without
Housing Material
Polyamide
Current Rating (Max) (A)
2
Shrouded
No
Contact Base Material
Copper Alloy
Side Stackable
No
Number of Positions
2
Connector Style
Header
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Block Type
Straight
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Voltage (VAC)
150

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.