Zoro Homepage

HEADER 3P 3.5mm 12.5 H

  • Mfr # 1986717-3

  • Zoro # G400979217


product price: $0.73
/ea
Sold in multiples of 300 for $219.00

Key Features

Current Rating (Max) (A)
2
Housing Color
Green
Screwless Terminal Block
Yes
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986717-3
Zoro #
G400979217
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .1377 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Current Rating (Max) (A)
2
Housing Color
Green
Screwless Terminal Block
Yes
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Interlock
Without
Threaded Flange
Without
Applies To
Printed Circuit Board
Connector Style
Header
Block Type
Straight
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
No
Housing Material
Polyamide
Mounting Angle
Vertical
Shrouded
No
Screw Flange
Without
Number of Positions
3
Voltage (VAC)
150
Number of Rows
1
Centerline
3.5 mm [ .138 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.