Zoro Homepage

HEADER 5P 3.5mm 12.5 H

  • Mfr # 1986717-5

  • Zoro # G600979260


product price: $1.29
/ea
Sold in multiples of 200 for $258.00

Key Features

Housing Material
Polyamide
Shrouded
No
Connector Style
Header
Pin Length
7 mm [ .275 in ]
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986717-5
Zoro #
G600979260
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .1377 in ]
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Material
Polyamide
Shrouded
No
Connector Style
Header
Number of Rows
1
Screw Flange
Without
Number of Positions
5
Current Rating (Max) (A)
2
Centerline
3.5 mm [ .138 in ]
Applies To
Printed Circuit Board
Side Stackable
No
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Mounting Angle
Vertical
Contact Mount
Through Hole
Threaded Flange
Without
Contact Base Material
Copper Alloy
Voltage (VAC)
150
Interlock
Without
Block Type
Straight
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.