
HEADER 6P 3.5 PCB 16.5 H WB
Mfr # 1986718-6
Zoro # G700979399
product price: $1.75
/eaSold in multiples of 90 for $157.50
Key Features
Housing Color
Green
Housing Material
Polyamide
Side Stackable
Yes
Connector Style
Header
Contact Mount
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986718-6
Zoro #
G700979399
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .1377 in ]
Pin Length
10.6 mm [ .417 in ]
Details
Housing Color
Green
Housing Material
Polyamide
Side Stackable
Yes
Connector Style
Header
Contact Mount
Through Hole
Voltage (VAC)
150
Screw Flange
Without
Current Rating (Max) (A)
2
Applies To
Printed Circuit Board
Block Type
Straight
Number of Positions
6
Threaded Flange
Without
Shrouded
No
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Interlock
Without
Number of Rows
1
Screwless Terminal Block
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.