Zoro Homepage

HEADER 7P 3.5 PCB 16.5 H WB

  • Mfr # 1986718-7

  • Zoro # G200979363


product price: $1.99
/ea
Sold in multiples of 80 for $159.20

Key Features

Number of Rows
1
Screw Flange
Without
Applies To
Printed Circuit Board
Pin Length
10.6 mm [ .417 in ]
Shrouded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986718-7
Zoro #
G200979363
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
10.6 mm [ .417 in ]
PCB Tail Length
3.5 mm [ .1377 in ]

Details

Number of Rows
1
Screw Flange
Without
Applies To
Printed Circuit Board
Shrouded
No
Centerline
3.5 mm [ .138 in ]
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Voltage (VAC)
150
Screwless Terminal Block
Yes
Side Stackable
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Connector Style
Header
Threaded Flange
Without
Mounting Angle
Vertical
Housing Material
Polyamide
Number of Positions
7
Current Rating (Max) (A)
2
Interlock
Without
Housing Color
Green
Block Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.