
HEADER 7P 3.5mm 12.5 H
Mfr # 1986717-7
Zoro # G400979118
product price: $1.65
/eaSold in multiples of 47 for $77.55
Key Features
Centerline
3.5 mm [ .138 in ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Mount
Through Hole
Housing Color
Green
Connector Style
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986717-7
Zoro #
G400979118
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .1377 in ]
Details
Centerline
3.5 mm [ .138 in ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Mount
Through Hole
Housing Color
Green
Connector Style
Header
Number of Positions
7
Number of Rows
1
Current Rating (Max) (A)
2
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Voltage (VAC)
150
Mounting Angle
Vertical
Screw Flange
Without
Screwless Terminal Block
Yes
Shrouded
No
Threaded Flange
Without
Block Type
Straight
Side Stackable
No
Housing Material
Polyamide
Interlock
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.