Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HEADER  8P  3.5mm 12.5 H 1986717-8

HEADER 8P 3.5mm 12.5 H (Discontinued)

  • Mfr # 1986717-8
  • Zoro # G800979091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986717-8
Zoro #
G800979091
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .1377 in ]

Details

Housing Color
Green
Screwless Terminal Block
Yes
Centerline
3.5 mm [ .138 in ]
Block Type
Straight
Housing Material
Polyamide
Screw Flange
Without
Number of Rows
1
Interlock
Without
Voltage (VAC)
150
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Mount
Through Hole
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Connector Style
Header
Threaded Flange
Without
Contact Base Material
Copper Alloy
Side Stackable
No
Number of Positions
8
Shrouded
No
Current Rating (Max) (A)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.