Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header, Black, High Temperature Nylon Insulation, 250 V AC/DC 3-794638-6

Header, Black, High Temperature Nylon Insulation, 250 V AC/DC (Discontinued)

  • Mfr # 3-794638-6
  • Zoro # G905964053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794638-6
Zoro #
G905964053
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Terminal Type
Surface Mount
Max. Voltage
250V AC/DC
For Use With
Plug Housing
Max. Temp.
105°C
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Number of Contacts
6
Contact Type
Pin
Number of Rows
2
Current Rating
5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.