
HEADER HE13 SMT 4 P TAPE PACKAGING
Mfr # 953820-1
Zoro # G901064979
product price: $1.89
/eaSold in multiples of 3500 for $6,615.00
Key Features
Max. Temp.
125°C
Application
High Temperature
Features
Shrouded
Material
High Temperature Thermoplastic
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953820-1
Zoro #
G901064979
UPC #
-
Country of Origin
China
Details
Item
PCB Mount Header
Max. Temp.
125°C
Application
High Temperature
Features
Shrouded
Material
High Temperature Thermoplastic
Color
Natural
Number of Rows
1
Number of Contacts
4
Contact Finish
Gold over Nickel
Current Rating
3 A
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated; Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.