
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281696-4
Zoro #
G501041301
UPC #
-
Country of Origin
China
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Shrouded
Color
Blue
Material
High Temperature Thermoplastic
Contact Type
Pin
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Type
Through Hole; Insulation Displacement Crimp
Number of Contacts
4
Terminal Finish
Tin-Lead Plated
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.