Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEADER HE14 RA 2X8 P

  • Mfr # 281742-8

  • Zoro # G601041683


product price: $1.89
/ea
Sold in multiples of 43 for $81.27

Key Features

Max. Temp.
105°C
Material
High Temperature Thermoplastic
Color
Blue
Features
Shrouded
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281742-8
Zoro #
G601041683
UPC #
-
Country of Origin
China

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Color
Blue
Features
Shrouded
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin-Lead Plated
Current Rating
3 A
Contact Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Type
Through Hole; Insulation Displacement Crimp
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.