
Header Housing Assy EP 2.5 RA 18 Pos. (Discontinued)
- Mfr # 1-1744426-8
- Zoro # G900955162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1744426-8
Zoro #
G900955162
UPC #
-
Country of Origin
China
Dimensions
Height
7.6 mm
Length
47.5 mm
Contact Plating Thickness
2.032 µm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
20 AWG
Details
Item
PCB Mount Header
Material
Nylon
Number of Rows
1
Color
White
Features
Shrouded
For Use With
Receptacle Assembly
Contact Type
Pin
Max. Voltage
250V AC
Contact Finish
Tin Plated
Current Rating
4.5 A
Flammability Rating
UL 94 V-0
Wire Type
Discrete
Hole Center to Center
2.5 mm
Connection Material
Copper Alloy
Number of Contacts
18
Terminal Finish
Bright Tin Plated
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.