Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header, Natural, Nylon Insulation, 600 V AC, 9 A 1-1586586-0

Header, Natural, Nylon Insulation, 600 V AC, 9 A (Discontinued)

  • Mfr # 1-1586586-0
  • Zoro # G705786930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586586-0
Zoro #
G705786930
UPC #
-
Country of Origin
China

Dimensions

Width
0.5905 in
Length
27.6 mm
Height
14.1 mm
Max. Insulation Dia.
0.122 in
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Application
Power
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Features
Circuit Identification Feature; Shrouded
Max. Voltage
600V AC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Recognized
Current Rating
9 A
Number of Contacts
10
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.