Zoro Homepage

Headers & Wire Housings 02P Mta156 Hdr Assy Sq R/A F/L

  • Mfr # 3-644754-2

  • Zoro # G105913004


product price: $0.54
/ea
Sold in multiples of 161 for $86.94

Key Features

Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Length
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644754-2
Zoro #
G105913004
UPC #
-
Country of Origin
China

Dimensions

Length
0.312 in
Contact Plating Thickness
3.81 to 8.8 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Material
Polyester
Features
Unshrouded
Color
Natural
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Hole Center to Center
3.96 mm
Connection Material
Copper Alloy
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Type
Tab; Pin
Current Rating
7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.