
Headers & Wire Housings 04P Cst100 Shrd Hdr Assy Lf (Discontinued)
- Mfr # 3-644892-4
- Zoro # G505912935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644892-4
Zoro #
G505912935
UPC #
-
Country of Origin
China
Dimensions
Height
10.41 mm
Length
0.584 in
Contact Plating Thickness
3.81 to 6.35 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
For Use With
MTA .100 Connector Assembly
Hole Center to Center
2.54 mm
Features
Shrouded
Connection Material
Copper Alloy
Number of Contacts
4
Current Rating
4 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Rows
1
Contact Finish
Bright Tin Plated
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.