Zoro Homepage

Headers & Wire Housings 04P Mta156 Hdr Assy Str W/O#3

  • Mfr # 643493-4

  • Zoro # G905912931


product price: $0.35
/ea
Sold in multiples of 217 for $75.95

Key Features

Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Height
10.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643493-4
Zoro #
G905912931
UPC #
-
Country of Origin
United States

Dimensions

Height
10.8 mm
Length
15.85 mm
Contact Plating Thickness
2.54 µm

Details

Item
Header
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Material
Polyester
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Connection Material
Copper Alloy
Features
Unshrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Current Rating
7 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin; Tab
Terminal Finish
Tin Plated
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.