
Headers & Wire Housings 05P Mta156 Shrd Hdr Assy Sq Sn (Discontinued)
- Mfr # 2-647123-5
- Zoro # G005912923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-647123-5
Zoro #
G005912923
UPC #
-
Country of Origin
China
Dimensions
Height
13.34 mm
Length
0.874 in
Max. Insulation Dia.
1.53 mm
Contact Plating Thickness
3.81 to 8.89 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Copper Alloy
Terminal Type
Through Hole - Solder
Features
Shrouded
Color
Black
Material
Polyester
For Use With
MTA .156 Connector Assembly
Contact Type
Tab; Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Tin Plated
Number of Rows
1
Number of Contacts
5
Terminal Finish
Matte Tin Plated
Hole Center to Center
3.96 mm
Current Rating
7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.