Zoro Homepage

Headers & Wire Housings 06 Modii Hdr Drst B/A 100W/Hd

  • Mfr # 4-146262-1

  • Zoro # G905912870


product price: $0.24
/ea
Sold in multiples of 350 for $84.00

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
With Board Standoff
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-146262-1
Zoro #
G905912870
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
With Board Standoff
Color
Black
Hole Center to Center
2.54 mm
Material
Thermoplastic
Type
Breakaway
Terminal Type
Surface Mount; Through Hole
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.