Zoro Homepage
This item is Discontinued.
Te Connectivity Headers & Wire Housings 07 Mte Hdr Srst Latch .100Cl 5-104363-6

Headers & Wire Housings 07 Mte Hdr Srst Latch .100Cl (Discontinued)

  • Mfr # 5-104363-6
  • Zoro # G005912978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104363-6
Zoro #
G005912978
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
For Use With
Receptacle Housing Assembly
Material
Thermoplastic
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
7
Current Rating
3 A
Contact Type
Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.