
Headers & Wire Housings 07P Mta156 Hdr Assy Sq R/A F/L (Discontinued)
- Mfr # 3-644754-7
- Zoro # G405912905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-644754-7
Zoro #
G405912905
UPC #
-
Country of Origin
China
Dimensions
Length
27.74 mm
Contact Plating Thickness
3.81 to 8.8 µm
Details
Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Connection Material
Copper Alloy
Hole Center to Center
3.96 mm
Color
Natural
Material
Polyester
Features
Unshrouded
Terminal Type
Through Hole - Solder
Number of Rows
1
Contact Type
Tab; Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Current Rating
7 A
Number of Contacts
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.