Zoro Homepage

Headers & Wire Housings 08P Mta156 Asy 18Awg Ora Lf

  • Mfr # 3-641148-8

  • Zoro # G005910479


product price: $3.59
/ea
Sold in multiples of 45 for $161.55

Key Features

Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Height
9.02 mm
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641148-8
Zoro #
G005910479
UPC #
-
Country of Origin
China

Dimensions

Height
9.02 mm
Length
35.66 mm
Min. Single Wire Size
0.8 mm2
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.095 in
Max. Single Wire Size
0.9 mm2

Details

Item
Connector
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
For Use With
MTA .156 Header
Color
Orange
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Connector Type
Receptacle
Current Rating
7 A
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
8
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
3.96 mm
Wire Type
Discrete; Stranded
Contact Finish
Bright Gold Plated
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.