This item is Discontinued.

Te Connectivity Headers & Wire Housings 10 50/50 Hdr Smt.390 W/Hd Vc 5-147383-1

Headers & Wire Housings 10 50/50 Hdr Smt.390 W/Hd Vc (Discontinued)

  • Mfr # 5-147383-1
  • Zoro # G505912928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-147383-1
Zoro #
G505912928
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Max. Voltage
30V AC
Standards
CSA LR7189; UL E28476
Hole Center to Center
1.27 mm
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Features
With Vacuum Cover; Shrouded
Color
Black
Terminal Finish
Tin-Lead Plated; Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
10
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.