Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Headers & Wire Housings 100X100 Hdr 2X005P Vert Low Profile (Discontinued)

  • Mfr # 1761608-3
  • Zoro # G905912900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761608-3
Zoro #
G905912900
UPC #
-
Country of Origin
China

Dimensions

Length
20.32 mm
Height
9.19 mm
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Terminal Type
Through Hole
Material
PBT
For Use With
AMP-Latch Receptacle
Color
Black
Features
With Daisy Chain and Ejection Latches
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Header
Terminal Finish
Tin Plated
Number of Contacts
10
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Contact Type
Pin
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.