Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 100X100 Hdr 2X008P R/A Low Profile 5103310-3

Headers & Wire Housings 100X100 Hdr 2X008P R/A Low Profile (Discontinued)

  • Mfr # 5103310-3
  • Zoro # G205912860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103310-3
Zoro #
G205912860
UPC #
-
Country of Origin
China

Dimensions

Height
8.813 mm
Length
27.94 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Hole Center to Center
2.54 mm
Features
With Board Standoff and Daisy Chain
Connection Material
Copper Alloy
Terminal Type
Through Hole
Color
Black
Material
Glass-Filled Nylon/PBT
Number of Rows
2
Number of Contacts
16
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Contact Type
Pin
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.