
Headers & Wire Housings 100X100 Hdr 2X012P Vert Low Pro W/Eject (Discontinued)
- Mfr # 5499374-5
- Zoro # G105912922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5499374-5
Zoro #
G105912922
UPC #
-
Country of Origin
China
Dimensions
Height
13.94 mm
Length
49.78 mm
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Features
With Ejection Latches
Connection Material
Brass, Phosphor Bronze
Material
Glass-Filled Nylon/Polyester
Connector Type
Header
Contact Type
Pin
Terminal Finish
Tin Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Number of Contacts
24
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.