Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 10P Ec Pwr.200 Cl Hdr Assy Ra 1-1744048-0

Headers & Wire Housings 10P Ec Pwr.200 Cl Hdr Assy Ra (Discontinued)

  • Mfr # 1-1744048-0
  • Zoro # G005782403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744048-0
Zoro #
G005782403
UPC #
-
Country of Origin
China

Dimensions

Width
0.5905 in
Height
8.2 mm
Length
48.32 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
8 A
Contact Type
Pin; Tab
Number of Contacts
10
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated
Number of Rows
1
Hole Center to Center
5.08 mm
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Features
Unshrouded
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.