Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 10Pos Hdr Vert 30 Au Key Yy 2-917657-3

Headers & Wire Housings 10Pos Hdr Vert 30 Au Key Yy (Discontinued)

  • Mfr # 2-917657-3
  • Zoro # G405912998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-917657-3
Zoro #
G405912998
UPC #
-
Country of Origin
China

Dimensions

Width
0.668 in
Length
1.35 in
Height
21.6 mm

Details

Item
Connector
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Series
3000
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
0.2 in
Green Environmental Attribute
Halogen Free
For Use With
Receptacle Housing
Color
Black
Connector Type
Header
Terminal Type
Through Hole - Solder
Material
Glass-Filled Polyester
Features
Shrouded
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
10
Number of Rows
2
Contact Type
Tab
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Current Rating
8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.