Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 14 Pos 2.54Mm Solder St Thru-Hole Rcpt 1-215919-4

Headers & Wire Housings 14 Pos 2.54Mm Solder St Thru-Hole Rcpt (Discontinued)

  • Mfr # 1-215919-4
  • Zoro # G205785006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215919-4
Zoro #
G205785006
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
8 µin

Details

Item
Connector
Type
Receptacle
Color
Gray
Current
1 A
Maximum Operating Temperature
105 Degrees C
Application
Signal
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
14
Number of Rows
2
Connector Terminates To
Wire & Cable
Termination Style
Insulation Displacement Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.