Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 1.5 Mini Ct Sgl V Smt W/O Boss 292231-4

Headers & Wire Housings 1.5 Mini Ct Sgl V Smt W/O Boss (Discontinued)

  • Mfr # 292231-4
  • Zoro # G805910655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292231-4
Zoro #
G805910655
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
24 AWG
Height
0.272 in
Width
0.185 in
Length
8.5 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
50V AC/DC
Wire Type
Discrete
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Connector Type
Header
Material
Nylon
Features
Shrouded
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
For Use With
Receptacle Connector
Connection Material
Brass
Number of Contacts
4
Contact Type
Pin
Current Rating
2 A
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.