Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 19P Mta156 Hdr Asy Wo4, 8, 12, 16 644961-1

Headers & Wire Housings 19P Mta156 Hdr Asy Wo4, 8, 12, 16 (Discontinued)

  • Mfr # 644961-1
  • Zoro # G605912972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644961-1
Zoro #
G605912972
UPC #
-
Country of Origin
China

Dimensions

Height
13.33 mm
Length
2.964 in
Contact Plating Thickness
100 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Connection Material
Copper Alloy
Color
Natural
Features
Unshrouded
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Contact Type
Tab
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Number of Contacts
19
Current Rating
7 A
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.