
Headers & Wire Housings 2 Pair Double Red Pivot Conn (Discontinued)
- Mfr # 1339343-1
- Zoro # G705790388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1339343-1
Zoro #
G705790388
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.18 µm
Details
Color
Black
Application
Power, Signal
Current
4.5 A
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Number of Contacts
4
Contact Finish
Tin Plated
Features
Shrouded
Max. Temp.
80°C
Hole Center to Center
9.91 mm
Number of Rows
2
Current Rating
4.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.