
Headers & Wire Housings 2 X 5 150C Blk Tpa-Locking Plate (Discontinued)
- Mfr # 1971778-5
- Zoro # G105917064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971778-5
Zoro #
G105917064
UPC #
-
Country of Origin
United States
Details
Color
Black
Max. Voltage
600V AC/DC
Type
Terminal Position Assurance
Hole Center to Center
6 mm
Material
Glass-Filled Nylon
Max. Temp.
150°C
For Use With
Cap Housing (FH/PM); Plug Housing
Green Environmental Attribute
Halogen Free
Number of Contacts
10
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.