Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 20 Modii Hdr Drst Sfmnt B/A 5-146134-9

Headers & Wire Housings 20 Modii Hdr Drst Sfmnt B/A (Discontinued)

  • Mfr # 5-146134-9
  • Zoro # G705913015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146134-9
Zoro #
G705913015
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
125°C
Application
High Temperature
Standards
UL E28476; CSA LE7189
Hole Center to Center
2.54 mm
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Type
Breakaway
Terminal Type
Surface Mount
Number of Rows
2
Current Rating
3 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.