
Headers & Wire Housings 24 Pos Hdr 15Au W/Out Latches (Discontinued)
- Mfr # 5102153-5
- Zoro # G305912975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5102153-5
Zoro #
G305912975
UPC #
-
Country of Origin
United States
Dimensions
Height
13.94 mm
Length
49.78 mm
Contact Plating Thickness
15 µin
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
250V AC
Application
Signal
Connector Type
Header
Connection Material
Phosphor Bronze
Material
Nylon
For Use With
AMP-Latch Receptacle
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Number of Contacts
24
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.