
Headers & Wire Housings 2.5 S.D.L P/Hdr Asy 13P H/Pro. (Discontinued)
- Mfr # 917733-1
- Zoro # G005912992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917733-1
Zoro #
G005912992
UPC #
-
Country of Origin
China
Dimensions
Height
15.3 mm
Length
27.74 mm
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Features
Shrouded
Connection Material
Brass
Color
Natural
Material
Nylon
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
13
Terminal Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Contact Type
Tab
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.