
Headers & Wire Housings 2.5 S.D.Lock Hdr Assy 4P H/Pro (Discontinued)
- Mfr # 917724-1
- Zoro # G805913007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917724-1
Zoro #
G805913007
UPC #
-
Country of Origin
China
Dimensions
Length
12.5 mm
Height
15.3 mm
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal
Connection Material
Brass
Hole Center to Center
2.5 mm
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Material
Nylon
Features
Shrouded
Color
Natural
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
4
Contact Type
Tab
Current Rating
3 A
Terminal Finish
Pre-Tin Plated
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.