
Headers & Wire Housings 2.5 Signal D/Lock Hdr Assy 3P (Discontinued)
- Mfr # 917723-4
- Zoro # G505912973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917723-4
Zoro #
G505912973
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
0.49 in
Height
15.3 mm
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal
For Use With
Plug Housing
Connection Material
Copper Alloy
Features
Shrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
2.5 mm
Material
Nylon
Color
Yellow
Terminal Finish
Pre-Tin Plated
Contact Type
Tab
Number of Contacts
3
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Flammability Rating
UL 94 V-2
Number of Rows
1
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.