Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 2X02P .1 230/Smt Hdr Vt 30Au 5-146130-1

Headers & Wire Housings 2X02P .1 230/Smt Hdr Vt 30Au (Discontinued)

  • Mfr # 5-146130-1
  • Zoro # G905912979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-146130-1
Zoro #
G905912979
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
125°C
Application
High Temperature
Standards
UL E28476; CSA LR7189
Type
Breakaway
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Color
Black
Flammability Rating
UL 94 V-0
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Finish
Tin Plated
Number of Contacts
4
Contact Type
Pin
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.