
Headers & Wire Housings 30 Modii Hdr Drst Shrouded .100 (Discontinued)
- Mfr # 6-87589-1
- Zoro # G505912881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-87589-1
Zoro #
G505912881
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Connection Material
Phosphor Bronze
Color
Black
Features
Shrouded
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Finish
Tin Plated; Tin over Nickel
Contact Type
Pin
Number of Rows
2
Contact Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
30
Flammability Rating
UL 94 V-0
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.