Zoro Homepage

Headers & Wire Housings 34 Modii Hdr Drst Shrd A/Pin

  • Mfr # 6-102699-6

  • Zoro # G005912879


product price: $32.49
/ea
Sold in multiples of 5 for $162.45

Key Features

Max. Temp.
105°C
Standards
UL E28476; CSA LE7189
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-102699-6
Zoro #
G005912879
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
UL E28476; CSA LE7189
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Shrouded
Connection Material
Copper Alloy
Material
Thermoplastic
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
34
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.