Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Headers & Wire Housings 3P 28Awg Tin Clsd With Tab W/Grn Strpe 3-643816-3

Headers & Wire Housings 3P 28Awg Tin Clsd With Tab W/Grn Strpe (Discontinued)

  • Mfr # 3-643816-3
  • Zoro # G005911032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643816-3
Zoro #
G005911032
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
0.08 mm2
Max. Single Wire Size
0.09 mm2
Height
6.99 mm
Length
10.16 mm
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.03 to 5.08 µm

Details

Item
Connector
Color
Green
Number of Rows
1
Max. Voltage
250V AC
Application
Signal
Material
Nylon
Connection Material
Copper Alloy
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Standards
CSA Certified; UL E28476; UL Recognized
Connector Type
Receptacle
For Use With
MTA .100 Header
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-2
Contact Finish
Matte Tin Plated
Contact Type
Socket
Number of Contacts
3
Current Rating
5 A
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.